Motion
C75P1FSCR
Corrosive Duty Motor - 75 hp, 3600 rpm, 3 ph, 380//460 V, 365TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2955 rpm - 3565 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06851262
MFR #C75P1FSCR
Price$24,255.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 75 hp, 3600 rpm, 3 ph, 380//460 V, 365TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2955 rpm - 3565 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06851262
MFR #C75P1FSCR

Mfr description
75 HP,3565 & 2955 RPM,C75P1FSCR,460 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,255.18/each

Specifications

Dimensions

  • Frame Size
    365TSC
  • Overall Length C Dimension
    30.9 in
  • Service Factor
    1.15
  • Torque
    110.4 ft-lbs
  • Weight
    900 lbs

Details

  • Base RPM
    2955 rpm - 3565 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.6 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382107505
  • Max Allowable Current
    83 A, 102 A
  • Maximum Speed
    3565 rpm
  • Model
    DW97
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6314-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382107505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)