Motion
C75P2FSCR
Corrosive Duty Motor - 75 hp, 1800 rpm, 3 ph, 380//460 V, 365TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1475 rpm - 1785 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #06851264
MFR #C75P2FSCR
Price$21,554.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 75 hp, 1800 rpm, 3 ph, 380//460 V, 365TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1475 rpm - 1785 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #06851264
MFR #C75P2FSCR

Mfr description
75 HP,1785 & 1475 RPM,C75P2FSCR,460 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,554.99/each

Specifications

Dimensions

  • Frame Size
    365TSC
  • Overall Length C Dimension
    30.9 in
  • Service Factor
    1.15
  • Torque
    221 ft-lbs
  • Weight
    900 lbs

Details

  • Base RPM
    1475 rpm - 1785 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.4 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382107529
  • Max Allowable Current
    84 A, 104 A
  • Maximum Speed
    1785 rpm
  • Model
    DW99
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6314-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382107529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)