Motion
C200P1FS
Corrosive Duty Motor - 200 hp, 3600 rpm, 3 ph, 380//460 V, 447TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2960 rpm - 3575 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06851273
MFR #C200P1FS
Price$55,531.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 200 hp, 3600 rpm, 3 ph, 380//460 V, 447TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2960 rpm - 3575 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06851273
MFR #C200P1FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55,531.44/each

Specifications

Dimensions

  • Frame Size
    447TS
  • Overall Length C Dimension
    45.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    294 ft-lbs
  • Weight
    2100 lbs

Details

  • Base RPM
    2960 rpm - 3575 rpm
  • Country of Origin
    USA
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    96.2 %
  • Harmonization Code
    8501.53.6000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382107734
  • Max Allowable Current
    217 A, 265 A
  • Maximum Speed
    3575 rpm
  • Model
    FC75
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382107734

Overview

Mfr description
200 HP,3575 & 2960 RPM,C200P1FS,460 &
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • All cast iron construction (steel frame and fan cover on 140 frame)
  • Corrosion-resistant mill- and chemical-duty paint
  • Stainless steel nameplate (with “CE” mark) and zinc-plated hardware
  • IP54 protection
  • Precision balance (less than 0.08 In/Sec vibration)
  • 40°C ambient, NEMA® design B performance on 60 Hz sine wave power
  • Regreasable ball bearings 180 frame and up, lifting provisions 180 frame and up
  • Double shielded bearings (sizes 140 to 360), open (sizes 400 to 440)
  • Oversized conduit box, one size larger than NEMA® standard
  • Cast iron inner bearing caps on 180 frame and larger
  • Field convertible to F2 mounting 180 frame and larger
  • Condensation drains with threaded brass breather plugs
  • Applications: Pulp and paper, mill and chemical and any other severe duty environments found in the process industries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought