Motion
FF40E1ES
Fire Pump Motor - 40 hp / 30 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 286TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2965 rpm - 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06851285
MFR #FF40E1ES
Price$5,209.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 40 hp / 30 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 286TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2965 rpm - 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06851285
MFR #FF40E1ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,209.88/each

Specifications

Dimensions

  • Frame Size
    286TS
  • Overall Length C Dimension
    23.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    59 ft-lbs
  • Weight
    325 lbs

Details

  • Base RPM
    2965 rpm - 3560 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382107888
  • Max Allowable Current
    41 A, 45 A, 82 A, 90 A
  • Maximum Speed
    3560 rpm
  • Model
    DU63
  • Motor Horsepower
    40 hp / 30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382107888

Overview

Mfr description
40 & 30 HP,3560 & 2965 RPM,FF40E1ES,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought