Motion
HO350P2SLHX
Vertical Hollow Shaft Motor - 350 hp, 1800 rpm, 3 ph, 460 V, 447TPA Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06851295
MFR #HO350P2SLHX
Your Price$68,483.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 350 hp, 1800 rpm, 3 ph, 460 V, 447TPA Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06851295
MFR #HO350P2SLHX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68,483.20/each(List $85,604.00)

Overview

Mfr description
350 HP,1785 RPM,HO350P2SLHX,460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    350 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447TPA
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    95.8 %
  • Motor Poles
    4
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Description Keyword
    350 hp
  • Overall Length C Dimension
    55 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    2100 lbs
  • Applications
    Mix Flow, Propeller Pumps, Turbine
  • Harmonization Code
    8501.53.8040
  • Manufacturer Upc Number
    786382108021
  • UPC_NO
    786382108021
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Model
    FD02
  • Motor Category
    Vertical Hollow Shaft Motor
  • Max Allowable Current
    389 A
  • Product Types
    AC Motors
  • Torque
    1031.2 ft-lbs
  • Opposite Drive End Bearing
    7322 BCBM
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text