Specifications
Dimensions
- Weight2.866 lbs
Details
- Country of OriginCHN
- DescriptionExtend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
- Harmonization Code8501.40.2040
- Manufacturer Upc Number786382108144
- ModelM035EVP0110013B
- Motor TypeAir Handling (HVAC) Motor
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)