Motion
CNT15P1DE
Vertical Solid Shaft Motor - 15 hp, 3600 rpm, 254HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2920 rpm - 3540 rpm Base, Vertical Mount, Continuous Duty
Mi Item #06851318
MFR #CNT15P1DE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Solid Shaft Motor - 15 hp, 3600 rpm, 254HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2920 rpm - 3540 rpm Base, Vertical Mount, Continuous Duty
Mi Item #06851318
MFR #CNT15P1DE

Mfr description
15 HP,3540 & 2920 RPM,CNT15P1DE,208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254HP
  • Overall Length C Dimension
    26.4 in
  • Service Factor
    1.15
  • Torque
    22.2 ft-lbs
  • Weight
    395 lbs

Details

  • Base RPM
    2920 rpm - 3540 rpm
  • Country of Origin
    MEX
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382108274
  • Max Allowable Current
    17.5 A, 21.8 A, 35 to 40 A, 44 A
  • Maximum Speed
    3540 rpm
  • Model
    DX09
  • Motor Horsepower
    15 hp
  • Motor Poles
    2
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309-J/C3
  • Product Type
    General Purpose Motors
  • Shaft End Bearing
    6310-J/C3
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382108274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)