Motion
CNT50P1FG
Vertical Solid Shaft Motor - 50 hp, 3600 rpm, 3 ph, 380//460 V, 326HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3550 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06851326
MFR #CNT50P1FG
Price$15,251.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Solid Shaft Motor - 50 hp, 3600 rpm, 3 ph, 380//460 V, 326HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3550 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06851326
MFR #CNT50P1FG

Mfr description
50 HP,3550 & 2930 RPM,CNT50P1FG,460 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,251.81/each

Specifications

Dimensions

  • Frame Size
    326HP
  • Overall Length C Dimension
    32.5 in
  • Service Factor
    1.15
  • Torque
    73.9 ft-lbs
  • Weight
    750 lbs

Details

  • Base RPM
    2930 rpm - 3550 rpm
  • Country of Origin
    MEX
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382108359
  • Max Allowable Current
    56 A, 70 A
  • Maximum Speed
    3550 rpm
  • Model
    DX19
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    Vertical Solid Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6311-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6312-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382108359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)