Motion
D300P2FS
General Purpose Motor - 300 hp, 1800 rpm, 3 ph, 380//460 V, 447TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1475 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #06851427
MFR #D300P2FS
Price$38,004.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 300 hp, 1800 rpm, 3 ph, 380//460 V, 447TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1475 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #06851427
MFR #D300P2FS

Mfr description
300 HP,1785 & 1475 RPM,D300P2FS,460 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,004.18/each

Specifications

Dimensions

  • Frame Size
    447TS
  • Overall Length C Dimension
    39.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    883.3 ft-lbs
  • Weight
    1700 lbs

Details

  • Base RPM
    1475 rpm - 1785 rpm
  • Country of Origin
    USA
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95.8 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382112431
  • Max Allowable Current
    328 A, 405 A
  • Maximum Speed
    1785 rpm
  • Model
    FJ65
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380//460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382112431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)