Motion
HO30P1BLF
Vertical Hollow Shaft Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284TPA Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 3525 rpm Base, Vertical Mount
Mi Item #06851451
MFR #HO30P1BLF
Price$8,110.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284TPA Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 3525 rpm Base, Vertical Mount
Mi Item #06851451
MFR #HO30P1BLF

Mfr description
20 HP,3540 RPM,HO20P1BLF,230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,110.46/each

Specifications

Dimensions

  • Frame Size
    284TPA
  • Service Factor
    1.15
  • Torque
    44.7 ft-lbs
  • Weight
    300 lbs

Details

  • Base RPM
    3525 rpm
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382113421
  • Max Allowable Current
    35 A, 69 A
  • Maximum Speed
    3525 rpm
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382113421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)