Motion
1355
Air Handling (HVAC) Motor -
MI ITEM #06851509
MFR #1355
List Price$356.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor -
MI ITEM #06851509
MFR #1355

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$356.35/each for your price

Overview

Mfr description
1355 HEATING AND AIR CONDITIONING MOTOR

Specifications

  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Standards Met
    EE
  • Weight
    10.51 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382108151
  • Model
    K055RAT1811012B
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought