Specifications
Dimensions
- Weight0.25 lbs
- Width5-3/4 in
Details
- Additional DetailsOne Hand Opening Operation
- DispenserNot a Dispenser
- Finish CoatingNone
- MaterialStainless Steel
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
- TypeFolding Utility Knife
- UPC_NO076174108552
Overview
Mfr description
10-855 BOX KNIFE