Overview
Mfr description
043422 BRG30SS503 (BEARING ONLY)
Specifications
- Bore TypeStraight
- Bore Diameter
- Closure TypeOpen
- Country of OriginUS
- Series0
- Manufacturer Catalog Number043422
- UPC_NO782475253395
- Type Of BearingSpherical Roller
- Material043422
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data