Motion
DRM271
Drum Pump Tube -
Mi Item #06852660
MFR #DRM271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Pump Tube -
Mi Item #06852660
MFR #DRM271

Mfr description
DRM271 40"LNG SS TUBE FOR 55G PUMP
  • Stainless steel and Teflon construction withstands corrosives, solvents and flammables
  • Use with Electric or Air-Driven Motor (DRM887 or DRM433, sold separately) to transfer medium-viscosity, shear-sensitive liquids or oils
  • Use with Explosion-proof Pump Motor and Static Hose Protection Kit (DRM269 and DRM272, sold separately) to transfer flammable or combustible liquids 40" length fits 55-gallon drums Pump motor not included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Length
    40 in

Details

  • Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)