1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
20-001K-TT
20-001K-TT STANLEY TETHER-READY
MI ITEM #
06852754
MFR #
20-001K-TT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Hacksaws
STANLEY TRADE TOOLS 20-001K-TT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
20-001K-TT
20-001K-TT STANLEY TETHER-READY
MI ITEM #
06852754
MFR #
20-001K-TT
Mfr description
20-001K-TT STANLEY TETHER-READY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
12 in
Teeth Per Inch
25
Details
Blade Material
Carbon Steel
Frame Material
Aluminum
Number Of Pieces
1
Positions
360 °
Product Types
Tethered Hacksaw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items