Motion
58-114
4/32 in Steel Nail Set
MI ITEM #06853156
MFR #58-114
Your Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4/32 in Steel Nail Set
MI ITEM #06853156
MFR #58-114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.03/each(List $3.49)

Overview

Mfr description
58-114 NAIL SET 4/32" SQUARE HEAD 4"
  • Induction heat treated for safety and improved performance.
  • Hexagonal shaped head prevents rolling.
  • Knurled body for improved grip.

Specifications

  • Non Marring
    No
  • Replaceable Head
    No
  • Head Material
    Forged Steel
  • Handle Style
    Knurled Handle
  • Handle Length
    4 in
  • Handle Material
    Steel
  • Color
    Black
  • UPC_NO
    076174581140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought