Motion
84-058
Plier Set - Diagonal, Lineman's, Long Nose, Slip Joint, Steel Material, No Spring Return, 4 Pieces
Mi Item #06853188
MFR #84-058
Price$57.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Diagonal, Lineman's, Long Nose, Slip Joint, Steel Material, No Spring Return, 4 Pieces
Mi Item #06853188
MFR #84-058

Mfr description
84-058 PLIERS SET 4 PC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.21/each

Specifications

Dimensions

  • Jaw Length
    1-11/16 in, 1-31/64 in, 13/16 in, 2-29/64 in
  • Overall Length
    7-3/8 in, 8-1/4 in, 8-3/8 in, 9 in
  • Weight
    3.27 lbs

Details

  • Handle Style
    Non-Slip Grip
  • Includes
    9" Lineman Pliers
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Material
    Steel
  • Nose Shape
    Long
  • Number Of Pieces
    4
  • Plier Type
    Diagonal, Lineman's, Long Nose, Slip Joint
  • UPC_NO
    076174840582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)