Motion
QJ309-MPA-C3

FAG (SCHAEFFLER)
QJ309-MPA-C3

FourPoint Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
MI ITEM #06853288
MFR #QJ309-MPA-C3
Price$572.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ309-MPA-C3

FourPoint Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
MI ITEM #06853288
MFR #QJ309-MPA-C3

Mfr description
QJ309-XL-MPA-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.14/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Contact Angle
    35 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ309-XL-MPA-C3
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4012801268004
  • Operating Temperature Range
    -30 °C to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801268004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)