Motion
NK1237-100B0288

DANFOSS AEROQUIP LLC
NK1237-100B0288

Eaton Aeroquip Flexmaster Tube and Pipe Joints Sleeve - Carbon Steel
MI ITEM #06853365
MFR #NK1237-100B0288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NK1237-100B0288

Eaton Aeroquip Flexmaster Tube and Pipe Joints Sleeve - Carbon Steel
MI ITEM #06853365
MFR #NK1237-100B0288

Mfr description
NK1237-100B0288 SLEEVE
  • No threading, flanging, welding, grooving or other special end preparation of tube or pipe is required. Use pipe after it is cut to appropriate lengths.
  • Pipe vibration and noise can be drastically reduced with Flexmaster joints.
  • The Flexmaster joint design eliminates flanged bolt holes and pipe threads that require careful alignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • End 2 Size
    1.000 in
  • Height
    2.080 in
  • Length
    2.880 in
  • Overall Length
    2.880 in
  • Weight
    0.18 lb
  • Width
    2.080 in

Details

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)