1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
D3RF2A
Plug-In Relay - Contact Configuration: DPDT
MI ITEM #
06853386
MFR #
D3RF2A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Relays
EATON ELECTRICAL INC D3RF2A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
D3RF2A
Plug-In Relay - Contact Configuration: DPDT
MI ITEM #
06853386
MFR #
D3RF2A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ampere Rating
10 A
Coil Voltage
120 V ac
Contact Configuration
DPDT
Number Of Poles
2
Overview
Mfr description
D3 RF2 A 120V AC RELAY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought