Motion
HSG4
Desiccant Air Dryer - 30 scfm Air Flow Rate, -40 °F Dew Point, 1/2 NPT Port Size, 150 psi Max, 12 lb Bowl Size
MI ITEM #06853483
MFR #HSG4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 30 scfm Air Flow Rate, -40 °F Dew Point, 1/2 NPT Port Size, 150 psi Max, 12 lb Bowl Size
MI ITEM #06853483
MFR #HSG4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Weight
    30 lbs

Details

  • Includes
    Replacement Silica Gel

Overview

Mfr description
HSG4 DESICCANT
  • Produce pressure dew points as low as -40°F (-40°C)
  • Rugged powder-painted, corrosion-resistant aluminum housing which can be installed in-line
  • Charge of silica gel desiccant adsorbs moisture from the compressed air
  • Desiccant change-out indicator offers convenient monitoring of desiccant condition
  • Desiccant change-out indicator turns color from blue to white
  • Integrated 15 micron cleanable dust filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought