Motion
JP35G
Linear Ball Bearing - JP Series, 35 mm Shaft Diameter, 26 mm Outside Diameter, 2.7500 in Overall Length, Closed
MI ITEM #06853511
MFR #JP35G
List Price$89.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - JP Series, 35 mm Shaft Diameter, 26 mm Outside Diameter, 2.7500 in Overall Length, Closed
MI ITEM #06853511
MFR #JP35G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.36/each for your price

Overview

Mfr description
JP35G LINEAR BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    2.7500 in
  • Closure Type
    Closed
  • Series
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text