Motion
CDQ2B32-20D-P5DWL-X596

SMC CORP OF AMERICA
CDQ2B32-20D-P5DWL-X596

Cylinder, COMPACT
MI ITEM #06853545
MFR #CDQ2B32-20D-P5DWL-X596
Price$322.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-20D-P5DWL-X596

Cylinder, COMPACT
MI ITEM #06853545
MFR #CDQ2B32-20D-P5DWL-X596

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.55/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact

Overview

Mfr description
CDQ2B32-20D-P5DWL-X596

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought