Motion
80141
3M™ High Flow Series Filter Cartridge HF20-S, 5615103, 0.5 um NOM, 1.5 gpm, 9000 gal, 6/Case
Mi Item #06853930
MFR #80141
Price$125.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M™ High Flow Series Filter Cartridge HF20-S, 5615103, 0.5 um NOM, 1.5 gpm, 9000 gal, 6/Case
Mi Item #06853930
MFR #80141

Mfr description
5615103/70020020569 HF20-S WATER FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides consistent quality water for commercial ice machines by reducing sediment*, chlorine taste and odor, cyst** and scale*
  • Reduces the ability of calcium and magnesium to form as hard scale* on evaporator plates which can reduce downtime and unscheduled service maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.28/each

Specifications

Dimensions

  • Weight
    2.4 lb

Details

  • Flow Rate
    1.5 gpm
  • Max Pressure
    125 psi
  • Maximum Temperature
    100 °F
  • Micron Rating
    0.5 µm
  • Standards Met
    NSF 42 and 53
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)