Motion
FF2138-03S
Plug - 3/16 in Male O-Ring Boss, (SAE) 3/8–24 Thread, Steel, 0.4 in Overall Length
MI ITEM #06855487
MFR #FF2138-03S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/16 in Male O-Ring Boss, (SAE) 3/8–24 Thread, Steel, 0.4 in Overall Length
MI ITEM #06855487
MFR #FF2138-03S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • Overall Length
    0.4 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/16 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/8–24
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Overview

Mfr description
FF2138-03S PLUG ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought