Overview
Mfr description
FF2138-02S PLUG ADAPTER
- Trivalent Zinc plated
- Wide variety of sizes
- Replacement o-rings offered
- O-ring included
Specifications
- Adapter TypePlug
- End 1 StyleO-Ring Boss
- End 1 Size1/8 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Description Keyword1/8 in O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data