Motion
184-0472-002
Char-Lynn Delta Series Hydraulic Geroler Disc Valve Motor - Delta - Wheel, 21.18 in³/r Displacement, 1-1/2 in, 20 gpm
Mi Item #06856013
MFR #184-0472-002
Price$1,639.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn Delta Series Hydraulic Geroler Disc Valve Motor - Delta - Wheel, 21.18 in³/r Displacement, 1-1/2 in, 20 gpm
Mi Item #06856013
MFR #184-0472-002

Mfr description
184-0472-002 MOTOR
  • Excellent reliability with time proven Char-Lynn components
  • Proven disc valve technology with the highest efficiencies in its class
  • Leak resistant motor with the front bearing protecting the shaft seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,639.84/each

Specifications

Dimensions

  • Continuous Torque
    8258 in
  • Motor Port Size
    Manifold
  • Output Shaft Size
    1-1/2 in
  • Overall Height
    5.35 in
  • Overall Length
    7.41 in
  • Overall Width
    5.35 in

Details

  • Actual Mounting Flange
    Wheel, 4 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle, 127.0 [5.00] Dia. Rear Mount Pilot
  • Actual Output Shaft
    Spline
  • Actual Port Type
    Manifold Ports With Diagonally Opposite 5/16-18 Unc Mounting Threads
  • Continuous Flow Rate
    75 L/min
  • Displacement
    21.18 in³/r
  • Intermittent Pressure
    275 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    218 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    183 rpm
  • Motor Port Type
    Manifold
  • Mounting Type
    4 Bolt - Wheel
  • Port Configuration
    Manifold Ports With Diagonally Opposite 5/16-18 Unc Mounting Threads
  • Port Orientation
    Manifold Mounted
  • Seal Type
    Standard
  • Series
    Delta - Wheel
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)