Motion
QD5/5V23.60

GATES RUBBER CO
QD5/5V23.60

Super HC® QD® 7874-5236 Sheave -
MI ITEM #06856075
MFR #QD5/5V23.60
Price$2,676.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/5V23.60

Super HC® QD® 7874-5236 Sheave -
MI ITEM #06856075
MFR #QD5/5V23.60

Mfr description
5/5V23.60
  • Gates QD, or "Quick Disconnect", sheaves are designed for easy, convenient use with your Super HC® and Super HC® PowerBand® belts.
  • Full split in bushing allows for easy installation and removal
  • Narrower sheave design is precision manufactured, static balanced, and transmits higher horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,676.79/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    23.6000 in
  • Weight
    120 lbs

Details

  • Additional Details
    Use with Super HC and Super HC PowerBand belts.
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog Number
    7874-5236
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053100464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)