Motion
61840 C3
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06856080
MFR #61840 C3
Price$5,298.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 250 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06856080
MFR #61840 C3

Mfr description
61840
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,298.46/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    61840
  • Internal Clearance
    C3
  • Long Description
    The 61840 C3 is a 200 mm bore radial/deep groove ball bearing with 250 mm OD, 24 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    61840 C3
  • Manufacturer Upc Number
    4012801261296
  • Max Rpm
    3500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    74000 N
  • Radial Static Load Capacity
    88000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801261296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)