Motion
MC500S
UltraTech® Cut Resistant Mechanic Glove - Size S or Size 7, ANSI Cut Level Level 4, Silicone Palm / TPR Back Coated Palm & Fingers
Mi Item #06856092
MFR #MC500S
Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® Cut Resistant Mechanic Glove - Size S or Size 7, ANSI Cut Level Level 4, Silicone Palm / TPR Back Coated Palm & Fingers
Mi Item #06856092
MFR #MC500S

Mfr description
MC500S CUT RESISTANT LIME GREEN
  • Hi Vis;Reinforced Thumb Crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.39/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm
  • Coating
    Silicone
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Silicone Palm / TPR Back
  • Coating Style
    Palm Coated
  • Color
    Black / Hi-Vis Lime
  • Construction Description
    Synthetic shell with a brushed nylon lining
  • Cuff Type
    Hook & Loop
  • Description
    MCR Safety UltraTech Mechanics Gloves Hi-Visibility Cut and Abrasion-Resistant Gloves 10-Gauge HPPE/Synthetic Brushed Nylon Silicone Palm Blocks and TPR Cage Back
  • Description Keyword
    Silicone Palm / TPR Back Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Features
    Hi Vis, Reinforced Thumb Crotch
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Grip Type
    Silicone Coated
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Brushed Nylon/HPPE
  • Lining Material
    Brushed Nylon
  • Manufacturer Catalog Number
    MC500S
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    UltraTech Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut and Abrasion Resistant
  • Quantity
    12
  • Series
    UltraTech Mechanics
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Wing
  • Type
    Palm Coated
  • UPC_NO
    45143575374
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)