Motion
MC500M
UltraTech® Cut Resistant Mechanics Gloves - Size Medium, ANSI Cut Level A4, Silicone Palm / TPR Back Coated Palm & Fingers
MI ITEM #06856097
MFR #MC500M
Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® Cut Resistant Mechanics Gloves - Size Medium, ANSI Cut Level A4, Silicone Palm / TPR Back Coated Palm & Fingers
MI ITEM #06856097
MFR #MC500M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.39/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Cut Resistance Level
    A4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Silicone Palm / TPR Back
  • Color
    Black / Hi-Vis Lime
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Silicone Palm / TPR Back Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Harmonization Code
    6216.00.5820
  • Liner/Shell Material
    Brushed Nylon/HPPE
  • Material
    Nylon
  • UPC_NO
    45143562954

Overview

Mfr description
MC500M CUT RESISTANT LIME GREEN
  • HPPE/Synthetic Shell with brushed nylon lining
  • Silicone diamond pattern palm
  • Back of hand TPR cage
  • Reinforced thumb crotch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought