Motion
MPCL216N

REXNORD INC
MPCL216N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore
Mi Item #06857082
MFR #MPCL216N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPCL216N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore
Mi Item #06857082
MFR #MPCL216N

Mfr description
MPCL216N 1" PILLOW BLOCK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bore Diameter
    1 in
  • Overall Height
    3.3125 in
  • Overall Length
    6.3125 in

Details

  • Bore Type
    Straight
  • Housing Construction
    Solid
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662864823241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)