Motion
5G-5FJX45-011

GATES RUBBER CO
5G-5FJX45-011

Back Bone - Steel Material, 5/16 in Hose ID, Female
Mi Item #06857872
MFR #5G-5FJX45-011
Price$46.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5G-5FJX45-011

Back Bone - Steel Material, 5/16 in Hose ID, Female
Mi Item #06857872
MFR #5G-5FJX45-011

Mfr description
5G-5FJX45 FITTING (7103-46175)
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.75/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    5
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.3100 in
  • End Size/Type
    #5 JIC 37° Flare
  • Hex Body
    0.6690 in
  • Hex Size
    0.6690 in
  • Hose Cut-Off Factor
    1.5900 in, 40.39 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.6900 in
  • Outer Diameter
    0.5500 in
  • SAE Size
    -5
  • Size
    0.5000 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.19 lbs
  • Width
    0.6700 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Bent Tube
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25175-0505
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053455151
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Type
    JIC Female Swivel
  • UPC_NO
    072053455151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)