Motion
MVR1-35
MVR1-35
Mi Item #06857984
MFR #MVR1-35
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVR1-35
Mi Item #06857984
MFR #MVR1-35

Mfr description
MVR1-35 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.24/each

Specifications

Dimensions

  • Overall Width
    0.006 in
  • Shaft Diameter
    35 mm
  • Weight
    0.05 lbs

Details

  • Design Type
    MVR1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311258036
  • UPC_NO
    085311258036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)