Motion
65017 SCOTCH-BRITE DEBURR FINISH PRO QTY 50 PER CASE

3M
65017 SCOTCH-BRITE DEBURR FINISH PRO QTY 50 PER CASE

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 1 in x 1 in x 3/16 in 6C MED+, 50 per case
Mi Item #06858119
MFR #65017 SCOTCH-BRITE DEBURR FINISH PRO QTY 50 PER CASE
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65017 SCOTCH-BRITE DEBURR FINISH PRO QTY 50 PER CASE

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 1 in x 1 in x 3/16 in 6C MED+, 50 per case
Mi Item #06858119
MFR #65017 SCOTCH-BRITE DEBURR FINISH PRO QTY 50 PER CASE

Mfr description
65017 SCOTCH-BRITE DEBURR FINISH PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Overall Diameter
    1 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 65017 Scotch-Brite Deburr Finish Pro Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a Medium grade, designed for efficient material removal, blending, and finishing applications.
  • Manufacturer Stock Number
    61500300670
  • Manufacturer Upc Number
    00048011650173
  • Max Rpm
    35100 rpm
  • UPC_NO
    00048011650173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)