Motion
EM4104T-BG
Shaft Grounding Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #06858708
MFR #EM4104T-BG
Price$10,739.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
MI ITEM #06858708
MFR #EM4104T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,739.46/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    286T
  • Opposite Drive End Bearing Size
    6309
  • Overall Length
    27.8100 in
  • Overall Length C Dimension
    27.76 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    437 lbs

Details

  • Additional Details
    Inverter Ready;Cast Iron Frame;Shaft Grounding;Shaft Slinger;Polyrex Em Grease
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    76 A;38 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1760 rpm
  • Description
    30HP, 1760RPM, 3PH, 60HZ, 286T, 1056M, TEFC, F1
  • Description Keyword
    30 hp
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    38.00 A
  • Full Load Efficiency
    93.60 %
  • Hp
    30 hp
  • Insulation Class
    H
  • KVA Code
    J
  • Manufacturer Catalog Number
    EM4104T-BG
  • Manufacturer Upc Number
    781568720271
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568720271
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
EM4104T-BG 30HP,1760RPM,3PH,60HZ,286T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought