1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
214306
Chemical Resistant Glove - Size L or Size 9, 14.0000 in, 355.60 mm Length
MI ITEM #
06858735
MFR #
214306
Price
$60.37
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Chemical Resistant Gloves
ANSELL 214306
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
214306
Chemical Resistant Glove - Size L or Size 9, 14.0000 in, 355.60 mm Length
MI ITEM #
06858735
MFR #
214306
Mfr description
214306 ALPHATEC 15554 SIZE 9, 0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$60
.37
/pr
Add to Cart
Specifications
Dimensions
Glove Size
L or Size 9
Length
14.0000 in, 355.60 mm
Thickness
35 mil, 0.91 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items