Specifications
Dimensions
- End 2 Size1/8 in
- Hex Size0.560 in
Details
- Adapter Type111 VALVE LUBRICANT & SEALANT
- Both Ends Style/TypeNPTF X NPTF
- Description Keyword1/8-27 NPTF x 1/8 in 1/8-27 NPTF
- End 1 StyleNPTF
- End 1 Thread1/8-27
- End 2 StyleNPTF
- End 2 Thread1/8-27
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)