Specifications
Details
- Adapter TypeCPLNG 180 SERIES MALE 1/8 BODY
- Both Ends Style/TypeBarb X Barb
- Description KeywordBarb x Barb
- End 1 StyleBarb
- End 2 StyleBarb
Overview
Mfr description
189 MALE PLUG 1/8" QD
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures