Motion
CRA1FS63TN-180CZ

SMC CORP OF AMERICA
CRA1FS63TN-180CZ

C(D)RA1-Z, Rotary Actuator, Rack & Pinion, Standard - Flange Mount, 180 ° Angle of Rotation
Mi Item #06862735
MFR #CRA1FS63TN-180CZ
Price$376.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRA1FS63TN-180CZ

C(D)RA1-Z, Rotary Actuator, Rack & Pinion, Standard - Flange Mount, 180 ° Angle of Rotation
Mi Item #06862735
MFR #CRA1FS63TN-180CZ

Mfr description
CRA1FS63TN-180CZ ACTUATOR, ROTARY
  • Compact auto switches mountable on 2 surfaces
  • Auto switch can be mounted from the front
  • Easy adjustment of cushion valve (not available on size 30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.75/each

Specifications

Dimensions

  • Body Size
    63 mm
  • Port 1 Size/Type
    NPT
  • Port 2 Size/Type
    NPT

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)