1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
HP882TAB-10
Side-flexing TableTop Chain - Side Flexing, 10.0000 in Width, 1.5000 in Pitch
MI ITEM #
06862926
MFR #
HP882TAB-10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC HP882TAB-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
HP882TAB-10
Side-flexing TableTop Chain - Side Flexing, 10.0000 in Width, 1.5000 in Pitch
MI ITEM #
06862926
MFR #
HP882TAB-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HP882TAB-10IN CONVEYOR CHAIN
Specifications
Chain Type
Table Top Chain
Component Style
Side Flexing
Chain Or Flight Width
10.0000 in
Chain Pitch
1.5000 in
Flight Material
HP
Manufacturer Upc Number
698210680473
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data