Motion
IDG75LAM4-N04C

SMC CORP OF AMERICA
IDG75LAM4-N04C

Membrane Air Dryer - 1/2 NPT, Dew Point: -40 °F
MI ITEM #06862999
MFR #IDG75LAM4-N04C
Price$2,454.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG75LAM4-N04C

Membrane Air Dryer - 1/2 NPT, Dew Point: -40 °F
MI ITEM #06862999
MFR #IDG75LAM4-N04C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,454.30/each

Specifications

Dimensions

  • Overall Height
    16.750 in
  • Overall Length
    9.130 in
  • Overall Width
    3.580 in
  • Port Size
    1/2 NPT

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    10.876 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    8.475 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    2.401 scfm
  • Standard Dew Point
    -40 °F

Overview

Mfr description
IDG75LAM4-N04C AIR DRYER, M'BRANE
  • Membrane air dryer series
  • Mist separator or micro mist separator combined w/single unit
  • Compatible with a wide range of flow rates
  • Compact, lightweight, space saving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought