1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTOR USA
1031.50
Scalpel Blade - Carbon Steel, Number of Blades: 100, Thickness: 0.40 mm
MI ITEM #
06863122
MFR #
1031.50
List Price
$242.86
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives Replacement Blades
MARTOR USA 1031.50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTOR USA
1031.50
Scalpel Blade - Carbon Steel, Number of Blades: 100, Thickness: 0.40 mm
MI ITEM #
06863122
MFR #
1031.50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$242.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1031.50 SCALPEL BOX OF 100
Packaging: 100 per box
Specifications
Number Of Blades
100
Material
Carbon Steel
Length
39 mm
Height
7.60 mm
Thickness
0.40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data