Motion
655792000

METABO CORP
655792000

Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 20500 rpm
Mi Item #06863182
MFR #655792000
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655792000

Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 20500 rpm
Mi Item #06863182
MFR #655792000

Mfr description
655792000 4/1/2 CO ZA30T PIPELINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    1/4 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    Very Aggressive Stock Removal, Extremely Long Wheel Life
  • Application
    Steel, Stainless Steel, Pipeline Grinding, Notching, Cutting
  • Arbor Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    20500 rpm
  • Specification
    ZA24T
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)