Motion
CKQPC50-50-P74L-X2371

SMC CORP OF AMERICA
CKQPC50-50-P74L-X2371

CKQPC50-50-P74L-X2371 CYL, PIN CLAMP
Mi Item #06864144
MFR #CKQPC50-50-P74L-X2371
Price$437.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQPC50-50-P74L-X2371

CKQPC50-50-P74L-X2371 CYL, PIN CLAMP
Mi Item #06864144
MFR #CKQPC50-50-P74L-X2371

Mfr description
CKQPC50-50-P74L-X2371 CYL, PIN CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.77/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    50 mm

Details

  • Actuation
    Double-Acting
  • Adjuster Option
    Stroke Adjustment
  • Cylinder Style
    Clamp
  • Fluid Type
    Air
  • Mounting Type
    Pin Clamp
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Piston Action
    Double-Acting
  • Series
    CKQ
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)