Motion
BL16BD
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M16 x 2, Bore Size: 16 mm
Mi Item #06864251
MFR #BL16BD
Price$32.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M16 x 2, Bore Size: 16 mm
Mi Item #06864251
MFR #BL16BD

Mfr description
BL16BD LINK BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.19/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Thread Size
    M16 x 2

Details

  • Product Type
    Spherical Rod Ends
  • Series
    BL
  • Thread Direction
    Right Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)