Motion
CD55B40-50M
Compact Air Cylinder - Standard Type, 40 mm Bore, 50 mm Stroke
Mi Item #06864371
MFR #CD55B40-50M
Price$91.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 40 mm Bore, 50 mm Stroke
Mi Item #06864371
MFR #CD55B40-50M

Mfr description
CD55B40-50M CYL, COMPACT, ISO, AUTO SW
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.99/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    50 mm

Details

  • Auto-Switch
    H7A2 - Solid State, General Purpose, 3 Wire PNP
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CZ
  • Cylinder Series
    C55
  • Installation Instructions
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    C55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)