Motion
MY1M25TFG-1950

SMC CORP OF AMERICA
MY1M25TFG-1950

MY1M25TFG-1950
Mi Item #06864384
MFR #MY1M25TFG-1950
Price$639.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M25TFG-1950

MY1M25TFG-1950
Mi Item #06864384
MFR #MY1M25TFG-1950

Mfr description
MY1M25TFG-1950 SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke  
    1950

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Mounting Type
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)