Motion
SXH001AZ
Hydro-Line HR5 Series Tie-Rod NFPA Medium Duty
Mi Item #06864390
MFR #SXH001AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line HR5 Series Tie-Rod NFPA Medium Duty
Mi Item #06864390
MFR #SXH001AZ

Mfr description
HR5H-1.50X15.00-C-1.00-2-S-H-N-1-1 CYL
  • Rated up to 250 PSI
  • Designed for safety and reliability
  • Maximum acceleration and faster cycle times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Net Stroke Length
    15 in
  • Product Height
    2.00 in
  • Product Length
    20.10 in
  • Rod Diameter
    1 in
  • Weight
    6.90 lb
  • Width
    3.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic medium duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 2-Cap 2
  • Cushion Type
    Cushioned cap end
  • Cylinder Operating Pressure
    100 psi
  • Mounting Type
    Centerline Lug
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    SAE/UN O-ring
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal
  • Seal Material
    Urethane
  • Series
    HR5 Series
  • Single or Double Rod
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)