Motion
SSUPBA16-CR

THOMSON (ALTRA)
SSUPBA16-CR

Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #06864540
MFR #SSUPBA16-CR
List Price$744.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBA16-CR

Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #06864540
MFR #SSUPBA16-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$744.45/each for your price

Overview

Mfr description
SSUPBA16CR SHAFT

Specifications

  • Pillow Block Type
    Linear Pillow Block
  • Housing Type
    Closed
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.0000 in
  • Overall Width
    2.8100 in
  • Overall Height
    2.19 in
  • Overall Length
    2.8100 in
  • Dynamic Load Capacity
    1330.0 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486273202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text